Honeywell

4 oz. Personal Eye Wash Bottle

Part #H320004520000  |  Manufacturer Part #32-000452-0000

Size:

4 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Portable and readily available for use
  • Bottles contain a buffered, saline solution that is sterile and superior to tap water for emergency eye care
  • Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency
  • Ensured quality and lasting value with FDA-grade polyethylene bottles featuring lot numbers and expiration dates
  • 36-month shelf life from date of manufacturing
  • Personal eyewash devices are intended to supplement, not replace, primary eyewash units
  • ANSI Z358.1 - ANSI Z358.1 (Supplemental Equipment)

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1 - ANSI Z358.1 (Supplemental Equipment)

Brand Model Compatibility: Fend-All Eyesaline®

Material: Plastic

Material Type: Polyethylene

NSF Certified: No

Size: 4 oz

Type: H320004520000

Wash Time: 15