40V Transformer

You last purchased this on
 
Resideo

AT140 40V Transformer

  • Fast #
  • Part #HAT140A1000
  • Item #140671
  • Manufacturer Part #AT140A1000
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

AT140 40V Transformer

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Includes fixed 1/4 inch (6 mm) male quick-connects (AT140A models only) or color-coded lead wires for primary and secondary connections
  • Meets NEC class 2 requirements and underwriters laboratories standard UL 1585
  • Color-coded lead wires for primary connections and screw terminals for secondary connections
  • Identified class 2 not wet, class 3 wet
  • Requires Certification

Specifications

Application:
Heating and Cooling
Collection:
AT140
Color Finish Category:
Greys
Color Finish Name:
Metallic
Depth:
3-1/8 in
Height:
3-3/16 in
Installation Type:
Universal Mount
Length:
2-19/50 in
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
General Purpose, Transformer
UL Listed:
UL 1585
VA Rating:
40 VA
Volts:
40V
Width:
2-2/8 in