0 items

Honeywell 48 in. Thermocouple

HQ390A1103

Length

48 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Extremely rigid
  • Free area averages over 75%
  • Golden Sand Enamel finish
  • Male nut connector for Pilotstat® safety control power units
  • Provides firm, smooth surface
  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Male
GSA Approved
No
IAPMO Listed
No
Length
48 in
Volts
0.03V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday