120V Silicon Carbide Hot Surface Igniter - Molex Side Lock

You last purchased this on
 
Resideo

Q4100C Series 120V Silicon Carbide Hot Surface Igniter - Molex Side Lock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

Q4100C Series 120V Silicon Carbide Hot Surface Igniter - Molex Side Lock

  • Fast #
  • Part #HQ4100C9054
  • Item #5149417
  • Manufacturer Part #Q4100C9054
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Multiple mounting bracket styles: A, B, C, D, E
  • Lead lengths ranging from 4 in to 19.125 in
  • 120 volt silicon carbide design
  • Replace popular versions of Robertshaw, White-Rodgers, and Norton silicon carbide igniters
  • Requires Certification

Specifications

Brand Model Compatibility:
All Gas Fired Appliances
Cable Length (ft):
5-1/4 in
Collection:
Q4100C Series
Ignitor Type:
Hot Surface
Length:
5-1/4 in
Material:
Silicon Carbide
Origin:
Domestic
Volts:
120V