100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.
L6006 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.
Frequently Purchased Together
Product Details
- Visible control point scale and external adjustment screw permit easy setting
- Direct or well immersion of the sensing element
- Includes 0.5 in. well
Specifications
- AMP:
- 0.25
- Application:
- Circulator
- CSA Certified:
- CSA Certified: File No. LR95329-1
- Collection:
- L6006 Aquastat®
- Color:
- Grey
- Depth:
- 2-1/8 in
- Height:
- 5-63/100 in
- Material:
- Copper
- Origin:
- Global
- Recommended Valve Application:
- Hydronics
- Temperature Range:
- 100 to 240 Deg F
- UL Listed:
- Yes
- Width:
- 2 in