Honeywell 55 Series 10 MENS Size Leather Lace-up Electrical Hazard Steel Toe in Black

H55334BLAC100

Manufacturer Part #: 55334-BLAC-100

Shoe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Steel toe impact protection
  • Electrical hazard rated outsole
  • Chemical-resistant sole resists mineral oils, acids, alkalis, animal fats and oils
  • Superior resistance to cutting and abrasion
  • Beveled heel for excellent slip resistance

SPECIFICATIONS

ASTM Specifications
ASTM F-2413 2011
Collection
55 Series
Maximum Temperature
572
Shoe Size
10 MENS
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday