5V Indoor Wi-Fi Security Camera
5V Indoor Wi-Fi Security Camera
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 672-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting options for wall, ceiling, or table top
- Real time mobile alerts sent to family, friends or neighbors
- Self-monitoring with Resideo app
- Two-way communication
- Extra-wide 145-degree viewing angle
- Industry-leading encryption through end-to-end data encryption
- Automatic home/away privacy mode through geofencing technology
- Audio analytics to identify certain smoke/CO alarms or a baby crying
- 5-year warranty (professional channel only)
- Night vision and low light visibility
Specifications
- AMP:
- 2
- Application:
- Commercial, Residential, Securtiy
- CE Approved:
- Yes
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-3/5 in
- Indoor Outdoor:
- Indoor
- Length:
- 2-9/10 in
- Maximum Temperature:
- 104
- Minimum Temperature:
- 32
- Origin:
- Global
- Recommended Valve Application:
- Indoor
- Smart Home Compatibility:
- Amazon Alexa, IFTTT
- Smart Home Enabled:
- Yes
- Temperature Range:
- 32 to 104 Deg F
- UL Listed:
- No
- Volts:
- 5V
- Width:
- 2-9/10 in
- Wireless Communication - FEI:
- Bluetooth, Wi-Fi