7-7/8 in. Cover Plate White

You last purchased this on
 
Honeywell Home

7-7/8 in. Cover Plate White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

7-7/8 in. Cover Plate White

  • Fast #
  • Part #H32003796001
  • Item #2167725
  • Manufacturer Part #32003796-001
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Premier White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Touchscreen interaction
  • Effortless™ menu-driven logic simplifies programming by responding to customers choices
  • Honeywell's VisionPRO thermostat has top-of-the-line features, and intuitive logic that makes programming easy for your customers (and reduces callbacks for you). VisionPRO's application flexibility makes it a perfect fit for nearly every system
  • Multiple hold options allow your customers to override the program schedule as desired with temporary and vacation hold settings
  • Real-time clock keeps time during power failures and automatically updates for daylight savings
  • Change/check reminders let your customers know when to service or replace filters, batteries, etc
  • Large, clear backlit display is easy to read in various lighting conditions
  • Your customers can save up to 33% on annual heating and cooling costs. (If used as directed. Savings may vary depending on geographic region and usage)
  • Programmable fan offers increased indoor air quality when combined with a Honeywell whole-house air cleaner
  • Maintains consistent comfort (+/- 1° F) at the highest level of accuracy
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
TH8000
Color:
White
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Height:
5-1/2 in
Length:
7-22/25 in
Origin:
Domestic
Width:
7-7/8 in