8 in. Modulating Damper
8 in. Modulating Damper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used as a zone damper
- Used with Static Pressure Control (SPC) for bypass applications
- Uses 90 second open to closed motor
Specifications
- Application:
- Light Commercial, Residential
- Color:
- Silver
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Damper Type:
- Modulating Dampers
- Diameter:
- 8 in
- Origin:
- Global
- Vent Duct Shape:
- Round
- Volts:
- 24V