Brass and Bronze Vent Top Replacement for PV Series SuperVent™ Air Eliminator
Brass and Bronze Vent Top Replacement for PV Series SuperVent™ Air Eliminator
Frequently Purchased Together
Product Details
- Parts Warranty: 1 Year
- SuperVent® 90° vent top replacement
Specifications
- Elbow Degree:
- 90 DD
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Product Type:
- Vent Top