0 items

Honeywell Air Eliminator

HPV

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 360° adjustable collar ring for installation flexibility
  • Dirt and Debris resistant
  • Threaded connections

SPECIFICATIONS

Diameter
1-13/16 in
End Connection 1
FNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
6-29/32 in
Length
3/4 in
Material
Bronze
Maximum Pressure
125 psi
Pressure Class
125#
Valve Size
3/4 in
Width
2-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday