0 items

Honeywell Aquastat® 5-5/8 in. 100 to 240F Aquastat Vertical Or Horizontal (Less Well)

HL6006A1145

Height

5-5/8 in

$230.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Direct or well immersion of the sensing element
  • Totally enclosed Micro Switch™ snap-acting switches operate on temperature rise to set point
  • Visible control point scale and external adjustment screw permit easy setting

SPECIFICATIONS

AMP
0.2
Collection
Aquastat®
Depth
2-1/8 in
Height
5-5/8 in
Temperature Range
100 to 240 Deg F
UL Listed
Yes
Volts
120V
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday