65 to 200 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.
L6006 Aquastat® 65 to 200 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Direct or well immersion of the sensing element
- Frequency: 60 Hz
- Visible control point scale and external adjustment screw permit easy setting
- Parts Warranty: 1 Year
Specifications
- AMP:
- 0.25
- Application:
- Circulator
- CSA Certified:
- Yes
- Collection:
- L6006 Aquastat®
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 2-1/8 in
- Height:
- 5-63/100 in
- Length:
- 2 in
- Material:
- Copper
- Maximum Temperature:
- 200
- Minimum Temperature:
- 65
- Origin:
- Global
- Phase:
- Single Phase
- Recommended Valve Application:
- Hydronics
- Temperature Range:
- 65 to 200 Deg F
- UL Listed:
- UL MP466
- Volts:
- 120/240V
- Width:
- 2-3/4 in