9-1/2 in. Zoning Panel for 4-Zone Pump
AQ255 Series 9-1/2 in. Zoning Panel for 4-Zone Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED lights for visual diagnostic of zone operation
- Allows zoning with either "normally open" or "normally closed" zone valves
- For zoning with pumps or zone valves without end switches
Specifications
- Application:
- Hydronic, Zoning System
- CSA Certified:
- Yes
- Collection:
- AQ255 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Height:
- 8 in
- Origin:
- Global
- Phase:
- Single Phase
- Recommended Valve Application:
- Hydronics
- Stages:
- Single, Two
- Type:
- HAQ25542B
- UL Listed:
- Yes
- Volts:
- 24/120V
- Width:
- 9-1/2 in
- Zones:
- 1