0 items

Honeywell Auto Round Economy Damper

HEARDTZ

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Depth
4-31/32 in
Diameter
6 in
Gauge
24
Material
Galvanized steel
UL Listed
No
Volts
24V
Width
3-61/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday