8000 Series Redlink and Wi-Fi Thermostats C-Wire Adapter
8000 Series Redlink and Wi-Fi Thermostats C-Wire Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Your smart home security system can cover more square footage when you add Indoor Motion Sensors to multiple rooms
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 8000 Series Redlink and Wi-Fi Thermostats
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Origin:
- Global
- Product Type:
- C-Wire Adapter