16 in. Men's Size 10 Plastic and Rubber Work Boots in Black

You last purchased this on
 
Muck

Muck® Chore™ 16 in. Men's Size 10 Plastic and Rubber Work Boots in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Muck

Muck® Chore™ 16 in. Men's Size 10 Plastic and Rubber Work Boots in Black

  • Fast #
  • Part #RCHH000ABL100
  • Item #4899356
  • Manufacturer Part #CHH000A M 100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable and lightweight
  • Steel shank for additional arch support
  • Four-way stretch material with 5mmthick bootie
  • Flexible and 100% waterproof
  • Requires Certification

Specifications

ANSI:
ANSI Z41 1991
ASTM:
ASTM F-2413-11 EH
Collection:
Muck® Chore™
Color Finish Category:
Blacks
Color Finish Name:
Black
Gender:
Mens
Height:
16 in
Material:
Plastic, Rubber, Steel
Material Type:
CR Flex-Foam Nylon, EVA, Neoprene
OSHA:
OSHA 1910.136
Reusable:
Yes
Shoe Size:
10
UL Listed:
No