16 in. Men's Size 9 Plastic and Rubber Work Boots in Black
Muck® Chore™ 16 in. Men's Size 9 Plastic and Rubber Work Boots in Black
Frequently Purchased Together
Product Details
- Durable and lightweight
- Steel shank for additional arch support
- Four-way stretch material with 5mmthick bootie
- Flexible and 100% waterproof
Specifications
- ANSI:
- ANSI Z41 1991
- ASTM:
- ASTM F-2413-11 EH
- Collection:
- Muck® Chore™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 16 in
- Material:
- Plastic, Rubber, Steel
- Material Type:
- CR Flex-Foam Nylon, EVA, Neoprene
- OSHA:
- OSHA 1910.136
- Reusable:
- Yes
- Shoe Size:
- 9
- UL Listed:
- No