Impact Protection Direct Vent Safety Goggles in Green Frame with Clear Lens

You last purchased this on
 
Honeywell Howard Leight

Uvex A600 Series Impact Protection Direct Vent Safety Goggles in Green Frame with Clear Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Howard Leight

Uvex A600 Series Impact Protection Direct Vent Safety Goggles in Green Frame with Clear Lens

  • Fast #
  • Part #HA610I
  • Item #4304504
  • Manufacturer Part #A610I
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits over most prescription eyewear
  • Elastic headband
  • Economical splash goggle
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CSA Certified:
CSA Z94.3
Collection:
Uvex A600 Series
Glasses Frame Color:
Green
Glasses Lens Color:
Clear
Material:
Plastic, Rubber
Material Type:
Neoprene, Polycarbonate, Vinyl