Cordless Foam and Plastic Disposable Ear Plugs in Red with White with Blue

You last purchased this on
 
Honeywell

Cordless Foam and Plastic Disposable Ear Plugs in Red with White with Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell

Cordless Foam and Plastic Disposable Ear Plugs in Red with White with Blue

  • Fast #
  • Part #HMAX1USA
  • Item #4302751
  • Manufacturer Part #MAX1-USA
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red/White/Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polyurethane foam enhances comfort
  • Improved design easier to insert, reduces tendency to back out of ear canal
  • Bell shape delivers maximum in-ear comfort
  • NRR 33 dB
  • Soil-resistant closed cell-foam skin
  • Requires Certification

Specifications

ANSI:
ANSI S3.19-1974
Color Finish Name:
Red/White/Blue
Corded Cordless:
Cordless
Material:
Foam, Plastic
Material Type:
Polyurethane, Poly
Noise Reduction Rating:
33
Reusable:
No