Size 9 Men's Footwear
CT™ Size 9 Men's Footwear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless, PVC injection-molded ft wear is 100% waterproof to ensure workers’ feet stay dry and comfortable
- Scalloped top-line design to accommodate flexing and prevent irritating rubbing on legs for added comfort
- Steel toe
Documents
Specifications
- ANSI:
- ANSI Z41
- ASTM:
- ASTM F-2413-11 M
- Collection:
- CT™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 14 in
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 9