Honeywell DS06 DialSet® 1-1/2 in. 250 psi Bronze Double Union Sweat Pressure Reducing Valve

HDS06104DUSLF

Valve Size

1-1/2 in

$614.83

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1003
CSA Certified
CSA B356-10
Collection
DS06 DialSet®
End Connection 1
Double Union Sweat
End Connection 2
Double Union Sweat
End Connections
Double Union Sweat
Height
11-13/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
5-1/8 in
Material
Bronze
Maximum Pressure
250 psi
Maximum Temperature
140
NSF Certified
No
Recommended Valve Application
Water
Valve Bonnet Type
Union
Valve Size
1-1/2 in
Valve Type
Pressure Reducing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday