12 Mens Neoprene Boot in Black

You last purchased this on
 
Muck

Edgewater Classic High 12 Mens Neoprene Boot in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Muck

Edgewater Classic High 12 Mens Neoprene Boot in Black

  • Fast #
  • Part #RECH001BLK120
  • Item #7850761
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rubber and Neoprene Upper for Durabilityand Flexible Protection
  • Airmesh Lining for Comfort
  • 100% Waterproof
  • Comfort range: Subfreezing to 65° F
  • Men’s sizes: 5-15, (Unisex), Women’s sizes: 6-13, (Unisex)
  • Meets ASTM F2498-11 M EH
  • Nzyme™ Treatment for Odor Control
  • Requires Certification

Specifications

ASTM:
ASTM F-2498 2011
Collection:
Edgewater Classic High
Color Finish Name:
Black
Height:
4-9/10 in
Length:
20-1/10 in
Material:
Rubber
Material Type:
Neoprene
Shoe Size:
12 MENS
UL Listed:
No
Weight:
6 lb
Width:
14-1/5 in