Honeywell
Edgewater Classic High 7 Mens Neoprene Boot in Black
Part #HECH001BLK070 | Item #7850781 | Manufacturer Part #ECH-001-BLK-070
$
109.86
EACH
Shoe Size
Product Details
- 100% Waterproof
- Rubber and Neoprene Upper for Durabilityand Flexible Protection
- Airmesh Lining for Comfort
- Nzyme™ Treatment for Odor Control
- Meets ASTM F2498-11 M EH
- Comfort range: Subfreezing to 65° F
- Men’s sizes: 5-15, (Unisex), Women’s sizes: 6-13, (Unisex)
Specifications
ASTM Specifications: ASTM F-2498 2011
Collection: Edgewater Classic High
Color Finish: Black
Height: 4-1/2 in
Length: 18-9/10 in
Material: Rubber
Material Type: Neoprene
Shoe Size: 7 MENS
UL Listed: No
Weight: 4.7
Width: 13-2/5 in