Honeywell

Eyesaline® 1 gal Pre-Mixed Replacement Saline Solution

Part #H320005020000  |  Manufacturer Part #32-000502-0000

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use directly from the container to fill eye wash stations
  • No mixing or measuring

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

Brand Model Compatibility: Fendall Porta Stream® I, II, and III

Capacity: 1 gal

Collection: Eyesaline®

NSF Certified: No

Size: 1 gal

Type: H320005020000

UL Listed: No