Fabric and Elastic Breathing Apparatus
Fabric and Elastic Breathing Apparatus
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hood fits easily over eye glasses
- Flexible hood has large opening with drawstring, offering a proper fit to wearers
- NIOSH approved
- An elastic drawstring provides a secure neck seal for minimum leakage and maximum protection
- These EBA's supply either six minutes of emergency breathing air, giving your workers the time they need to safely escape from toxic or oxygen-deficient atmospheres
- With one simple adjustment, our large-opening, flexible hood offers a proper fit to wearers
- Honeywell has designed an advanced emergency Survivair Escape Breathing Apparatus (EBA-5 and EBA-10) that's so easy to use, it can be donned and functioning in seconds
- Clear tuftane film hood with permanent anti-fog coating
- EBA's feature a valve and pressure assembly, breathing tube, protective air hood and regulator assembled in a carry pouch for added convenience
- Besides a good fit, this hood also offers durability and resistance to temperature extremes
Specifications
- Chemical Rating:
- NIOSH approved
- Material:
- Elastic, Fabric
- Pressure - Maximum:
- 3000 psi
- Product Type:
- Breathing Apparatus
- Temperature Range:
- 0 to 140 Deg F
- Type:
- H975090