0 items

Honeywell FocusPRO® 5-1-1 Day Programmable Thermostat in Premier White

HTH6220DSMC

Color Finish

(Pricing is for Premier White®)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Auto Switching Heat Cool
No
Collection
FocusPRO®
Color Finish
Premier White®
Depth
1-1/2 in
Height
3-9/16 in
Power Source
Battery, Hardwired
Programmability
Programmable
Stages
2H/2C
Volts
20/30V
Width
5-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday