2H/2C, 2H/1C Programmable Thermostat
This product has been replaced by
Manufacturer Part #TH6220D1028
FocusPro® 6000 2H/2C, 2H/1C Programmable Thermostat
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 360-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Prominently displays both room and set temperatures
- Large, clear backlit display is easy to read in various lighting conditions
- FocusPRO® 6000 programmable thermostat
- Flip-out battery door allows for easy replacement without removing or disassembling the thermostat
- Weekday/Weekend programming allow your customers to use as a 5 1 1 (weekday, Saturday, Sunday) or 5 2 (weekdays, weekend) programmable thermostat
Specifications
- AMP:
- 1
- Application:
- Residential, Heat Pump, Heating, Cooling
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Lithium
- Collection:
- FocusPro® 6000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Configuration:
- Horizontal, Conventional
- Control Type:
- Electronic
- Depth:
- 1 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 3-14/25 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 2H/2C, 2H/1C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen -:
- No
- Volts:
- 20/30V
- Width:
- 5-81/100 in