2H/2C, 2H/1C Programmable Thermostat
FocusPro® 6000 2H/2C, 2H/1C Programmable Thermostat
Frequently Purchased Together
Product Details
- Large screen
- Precise comfort control (±1°F)
- Type: 5-1-1 Programmable
- Temperature range stops - prevents user from setting the temperature too high or too low.
- Built in instructions - simple, pull out instruction manual.
- Adaptive Intelligent Recovery™ - ensures programmed temperature is reached by programmed time.
- Five-year warranty
- Easy-access battery replacement
Recommended Accessories
Specifications
- AMP:
- 1
- Application:
- Residential, Heat Pump System
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Lithium
- Collection:
- FocusPro® 6000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Control Type:
- Electronic
- Depth:
- 1-1/2 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 3-9/16 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 2H/2C, 2H/1C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen -:
- No
- Volts:
- 20/30V
- Width:
- 5-13/16 in