0 items

Honeywell CT™ Footwear

H18821BLM

Shoe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CT offers a unique scalloped top-line design to accommodate flexing and prevent irritating rubbing on legs for added comfort
  • CT™ Comfort Technology
  • Contour heel cup molding and removable Foot Form contour cushion insoles reduce heel slippage and provides added support for all day comfort
  • Contour insoles for all-day comfort
  • Seamless, PVC injection molded footwear is 100% waterproof to ensure workers’ feet are dry and comfortable
  • Sleek and contemporary
  • Unique Trac10™ outsole pattern engineered to reduce slip & falls in hazardous environments

SPECIFICATIONS

ASTM Specifications
ASTM F-2413
Collection
CT™
Color Finish
Black
Material
Plastic
Material Type
PVC
Shoe Size
9 MENS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday