Hardwired Wi-Fi Security Camera
Hardwired Wi-Fi Security Camera
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Video clips stored on included SD card and in the cloud
- Secure cloud storage of past 24hr footage
- Self-monitored connectivity through Resideo app
- Compatible with Amazon Alexa, Google Assistant, and IFTTT
- Night vision and low light visibility give a clear picture any time of day
- Automatic home/away privacy mode through geofencing technology
- Two-way talk function lets users communicate through camera
- Intelligent Sound Detection identifies certain smoke/CO alarms, pets, and crying babies
- 5-year professional warranty
Specifications
- Application:
- Commercial, Residential, Securtiy
- CE Approved:
- Yes
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-2/5 in
- Indoor Outdoor:
- Indoor
- Length:
- 2-1/2 in
- Origin:
- Global
- Power Source:
- Hardwired
- Recommended Valve Application:
- Indoor
- Smart Home Compatibility:
- Amazon Alexa, IFTTT
- Smart Home Enabled:
- Yes
- Temperature Range:
- 32 to 104 Deg F
- Volts:
- 5V
- Width:
- 1-4/5 in
- Wireless Communication - FEI:
- Bluetooth, Wi-Fi