0 items

Honeywell Muck Chore Hi-Non-Safety Work Boot

HCHH000ABL0

Shoe Size

Starting at $104.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable and lightweight
  • Flexible and 100% waterproof
  • Four-way stretch material with 5mm thick bootie
  • Steel shank for additional arch support

SPECIFICATIONS

ASTM Specifications
ASTM F-2413-11
Collection
Muck Chore
Color Finish
Black
Height
16 in
Material
Plastic, Rubber
Material Type
CR Flex-Foam Nylon, Neoprene
Shoe Size
11 MENS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday