1-1/4 x 1-1/4 in. NPT Connector Air Purger
1-1/4 x 1-1/4 in. NPT Connector Air Purger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Air Ventilation, Hydronic Heating Systems
- Color:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- FPT
- End Connections:
- NPT x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 3-3/4 in
- Length:
- 6 in
- Material:
- Cast Iron
- Origin:
- Global
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Product Type:
- Air Purger
- Recommended Valve Application:
- Air, Hydronics
- Valve Size:
- 1/2 in
- Width:
- 2-19/50 in