Honeywell Home 1/2 in inlet/ 1/2 in outlet 24V Gas Valve

HVR8204A2076

Manufacturer Part #: VR8204A2076

Inlet Outlet

1/2 in inlet/ 1/2 in outlet

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment
  • Solenoid operated first automatic valve opens on thermostat call for heat, closes when call for heat ends
  • Diaphragm operated second automatic valve opens under control of regulator, closes if gas or power supply is interrupted

SPECIFICATIONS

AMP
0.5
Fuel Type
Natural Gas
Inlet Outlet
1/2 in inlet/ 1/2 in outlet
Power Source
Gas
Stages
Single
Valve Type
Gas Valve
Volts
24V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday