1/2 in x 2 in Valve Adapter

You last purchased this on
 
Honeywell Home

1/2 in x 2 in Valve Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

1/2 in x 2 in Valve Adapter

  • Fast #
  • Part #H272629A
  • Item #1071158
  • Manufacturer Part #272629A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3" height
  • 2.8" projection
  • Adapter Kit for mounting ML6984/ML7984 to V5045 and VGF non-pressure balanced 2-way valves
  • ADA Compliant
  • Meets or exceeds ASTM F446 standards
  • 1 1/4" diameter bar
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
V5045, VGF21ES and VGF21LS Globe Valves
Fitting Size 1:
1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1/2 in x 2 in