120 V Protective Relay

Part #HR8182H1070  |  Item #58306  |  Manufacturer Part #R8182H1070

$ 1,034.10 EACH

Volts:

120V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use in intermittent ignition applications
  • Capable of zone control with zone valves
  • Circulator zone control with ZC and ZR terminals on R8182D, E, H, J. 8 Flame failure during the running cycle results in a 45 second attempt to restart

Specifications

Depth: 3-7/16 in

Height: 7-1/8 in

Type: HR8182H1070

UL Listed: Yes

Volts: 120V

Width: 5-1/4 in