120V Replacement Power Box Assembly

Part #HPS1201B25  |  Item #4423255  |  Manufacturer Part #PS1201B25

$ 401.91 EACH

Volts:

120V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Honeywell F300 Electronic Air Cleaner

Length: 25 in

UL Listed: No

Volts: 120V

Width: 16 in