14 x 20 x 3 in. MERV 10 Disposable Media Air Filter

You last purchased this on
 
Honeywell Home

14 x 20 x 3 in. MERV 10 Disposable Media Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

14 x 20 x 3 in. MERV 10 Disposable Media Air Filter

  • Fast #
  • Part #HFC40R1110
  • Item #2354401
  • Manufacturer Part #FC40R1110
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pleated for greater media capacity
  • Maintains equipment efficiency longer than standard filters
  • Mounts in most return filter grilles
  • Based on initial efficiency analysis of new filters tested at 3 - 10 micron particles at 295 feet per minute of airflow
  • They help trap airborne dust, pollen, mold, bacteria, and other allergens that pass through homeowners' HVAC systems
  • Return grille filters from Resideo work up to 10 times more effectively than standard one-inch filters and can last 3 times as long
  • Requires Certification

Specifications

Application:
Grill
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3 in
Disposable:
Yes
Energy Star Compliant:
No
Filter Type:
Media
Height:
20 in
MERV Rating:
10
Maximum Temperature:
140
Origin:
Global
Product Type:
Air Filter
Size:
14 in x 20 in x 3 in
Width:
14 in