16 x 25 x 4 in. MERV 11 Disposable Air Filter
FC100 16 x 25 x 4 in. MERV 11 Disposable Air Filter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 100% synthetic recyclable high-loft media
- 2-piece heavy-duty die-cut frame
- High efficiency with low initial resistance
- Cleaner air
- Diagonal grid supports for maximum strength
- Quality filter
- Double-wall frame
- Expanded metal backing
- This pleated air filter works with Honeywell home whole house electronic air cleaners F25, F27, F35, F100, F150 and F200
- For an efficient air filter replacement, you can rely on the FC100 media filter
Specifications
- Application:
- Filter
- Brand Model Compatibility:
- F100, F150, F200, F25, F27, F35
- Collection:
- FC100
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Disposable:
- Yes
- Energy Star Compliant:
- No
- Filter Type:
- Media
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 11
- Origin:
- Global
- Product Type:
- Air Filter
- Recommended Valve Application:
- Air
- Size:
- 16 in x 25 in x 4 in
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- Yes
- Weight:
- 2.14 lb
- Width:
- 16 in