Honeywell Home

2-9/16 in. 24 V Double Pull Double Throw Relay

Part #HST82D1004  |  Manufacturer Part #ST82D1004

Volts:

24V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eighty-second delay on break
  • Combination electronic time delay board and R8222 relay saves wiring time
  • Molded terminal numbers and circuit diagram on top of relay and letter-coded terminals on time delay board provide easy identification for wiring and system checkout

Documents

Specifications

AMP: 12

Depth: 2-9/16 in

Height: 2-7/32 in

Type: HST82D1004

UL Listed: Yes

Volts: 24V

Width: 2-1/16 in