20 in. Auto Dampers Galvanized Steel

Part #HARD20TZ  |  Item #5099969  |  Manufacturer Part #ARD20TZ

$ 260.76 EACH
(Pricing is for 20 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Creating multiple temperature zones in the home can help your customers save money and energy

Specifications

Application: Damper

Brand Model Compatibility: Zoning Systems

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Auto Dampers

Diameter: 20 in

Height: 18-1/10 in

Material: Galvanized Steel

Origin: Global

Volts: 24V