Honeywell Home
20 x 25 x 4 in. Air Filter
Part #HFC100A1037 | Item #1431035 | Manufacturer Part #FC100A1037
$
36.20
EACH
Width
Product Details
- F100 replacement filters
- Pleated
- MERV 11
Documents
Specifications
Application: Filter
Brand Model Compatibility: 20X25, 25X20, 25X22 F100 and F200 Media Air Cleaners, SpaceGard 2200
Depth: 4 in
Disposable: No
Energy Star Compliant: No
Height: 25 in
Length: 20 in
MERV Rating: 11
Origin: Global
Size: 20 in x 25 in x 4 in
Width: 20 in