25 x 20 in. 2000 ft3/min Media Air Cleaner
25 x 20 in. 2000 ft3/min Media Air Cleaner
Frequently Purchased Together
Product Details
- Applicable to all gas, oil and electric forced air furnaces and to compressor cooling up to 5 tons
- Mounts in the return air duct
- High efficiency media filter captures particles as small as 0.3 microns
- Quick and easy media filter replacement
- Mounts in any position
- Requires no maintenance except periodic media filter replacement
- Requires no electrical connections
- Rugged zinc-coated, roll-formed cabinet resists corrosion and can support weight of residential furnace and evaporator coil
- Later upgrade to higher performing media or electronic air cleaner is easy
Specifications
- Air Cleaner Size:
- 20 in x 25 in
- Application:
- Air Quality
- CFM:
- 2000 ft3/min
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 25 in
- Length:
- 20 in
- MERV Rating:
- 11
- Origin:
- Domestic
- Recommended Valve Application:
- Air
- Thickness:
- 4 in
- UL Listed:
- Yes
- Width:
- 6-3/4 in