24 in. Thermocouple

Part #HQ340A1074  |  Item #17501  |  Manufacturer Part #Q340A1074

$ 12.50 EACH
(Pricing is for 24 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation
  • Male nut connector for Pilotstat® safety control power units

Specifications

Application: Heating

Brand Model Compatibility: [Q314, Q324, Q327]

Inlet Outlet: 11/32 in

Length: 24 in

Origin: Global

Type: HQ340A1074

Volts: 0.03V