Fan & Limit Controller 8 in Insert
L4064 Series Fan & Limit Controller 8 in Insert
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Turn fan on and off according to plenum temperature
- Helical bimetal sensing element
- Control high limit and fan motor in all types of forced air heating systems
- Locked rotor: (120VAC fan=84, limit 48), (240VAC fan=42, limit=24)
- Include manual fan switch that overrides fan control to keep fan running continuously
- Electrical full load: (120VAC fan=14, limit 8), (240VAC fan=7, limit=4)
- Replace nos. L4064A, -B, -E
- High limit stop factory-set at 200°F (93°C)
- Meet ANSI & AGA standards
- Max. connected load: 2000VAC
Specifications
- Application:
- Heating
- Collection:
- L4064 Series
- Height:
- 4-7/25 in
- Length:
- 3 in
- Origin:
- Global
- Product Type:
- Controller
- Recommended Valve Application:
- Heating System
- Temperature Range:
- 100 to 250 Deg F
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 1-49/100 in