36 in Thermocouple - 30 mV
Q340A Series 36 in Thermocouple - 30 mV
Package Quantity Info:
EA: 1 IP: 10 CA: 200 PT: 2400-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Male nut connector for Pilotstat® safety control power units
- Available in a variety of lead lengths
- Push-in clip, split nut, and adapter assembly for easy pilot burner installation
Specifications
- Application:
- Thermocouple
- Brand Model Compatibility:
- Q314, Q324, Q327
- Collection:
- Q340A Series
- Inlet Outlet:
- 11/32 in
- Length:
- 36 in
- Origin:
- Global
- Volts:
- 30mV