3H/2C and 2H/2C Programmable Wi-Fi Thermostat

Part #HTH8732WFH5004  |  Item #7850728  |  Manufacturer Part #TH8732WFH5004

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Honeywell Home Smart Round Thermostat provides comfort when you’re home and savings when you're away. Control from anywhere with your smart phone or tablet.
  • Remote Access.
  • Lyric App allows you to control with your smart phone or tablet.
  • Geofence control for savings when you're away and comfort when you're home.
  • Fine Tune temperature control.
  • Smart Cues for system information and recommendations.
  • ENERGY STAR® Certified.

Specifications

Application: Heat Pump System

Auto Switching Heat Cool : Yes

Battery Type: Lithium

Color Finish: White

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Power Source: Battery

Programmability: Programmable

Smart Home Enabled: No

Stages: [3H/2C, 2H/2C]

Temperature Range: 40 to 90 Deg F

Temperature Rating: 120

Touch Screen: No

VAC at 60 Hz: 18

Wireless Communication: Wi-Fi