4-31/32 in. 2-Position Spring Return Direct Drive Damper Actuator

Part #HM847DVENT  |  Item #5099992  |  Manufacturer Part #M847D-VENT

$ 120.13 EACH

Height:

4-31/32 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • This two-position, 24 Vac spring return actuator is the direct replacement for M847D1004

Specifications

AMP: 0.32

Actuator Type: Electric

Application: Ventilation Systems

Color Finish: [Grey, Red]

Color Finish Category: Greys

Depth: 4-1/16 in

Height: 4-31/32 in

Length: 1-19/20 in

Origin: Global

Volts: 24V

Width: 3-61/64 in