40 Amp Hydronic Pump Relay 24/120V 3

You last purchased this on
 
Honeywell Home

40 Amp Hydronic Pump Relay 24/120V 3

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

40 Amp Hydronic Pump Relay 24/120V 3

  • Fast #
  • Part #HHPSR103
  • Item #7530288
  • Manufacturer Part #HPSR103
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Compatible with most thermostats, including power stealing and electromechanical models
  • C-terminal available for every thermostat connection
  • (1) 24V 40 VA transformer;(1) 6 amp Pump fuse
  • Easy to understand labels coded with wire colors to increase installation speed and decrease risk of errors
  • Covered control board reduces visual clutter and provides a surface for clear, plain language labeling
  • Gravity centered hanging hole speeds mounting. Includes DIN rail mounting system option
  • LED panel is visible and functional whether the cover is on or off
  • Requires Certification

Specifications

AMP:
40
Application:
Hydronic
CSA Certified:
Yes
Color:
Grey
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
2-1/8 in
Height:
8-3/4 in
Length:
11-3/4 in
Origin:
Global
Recommended Valve Application:
Hydronics
UL Listed:
Yes
Volts:
24/120V
Width:
2-13/100 in
Zones:
3