4.4 gal 11 x 1-1/4 x 1/2 in. 100 psi Steel Hydronic Expansion Tank

You last purchased this on
 
Resideo

TK Series 4.4 gal 11 x 1-1/4 x 1/2 in. 100 psi Steel Hydronic Expansion Tank

  • Fast #
  • Part #HTK30PV125FM
  • Item #2353475
  • Manufacturer Part #TK30PV125FM
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

TK Series 4.4 gal 11 x 1-1/4 x 1/2 in. 100 psi Steel Hydronic Expansion Tank

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Butyl/EPDM diaphragm, nine times better than natural rubber
  • Deep-drawn steel tank
  • TK300-30, PV125, FM911, SCV-050
  • Air-tight cushion-factory pre-charged to 12 PSIG and 100% tested
  • Controls system pressure
  • Requires Certification

Specifications

Application:
Boiler
Capacity:
4.4 gal
Collection:
TK Series
Color:
Grey
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
11 in
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
Height:
15-1/2 in
Material:
Steel
Maximum Temperature:
240
Origin:
Domestic
Pressure - Maximum:
100 psi
Recommended Valve Application:
Boiler
UL Listed:
No